Motion
1670208000

AVENTICS
1670208000

167 Series Tie Rod Air Cylinder - 25 mm Bore, 80 mm Stroke, 12 mm Rod, M10x1.25 Male Thread, Single Rod, Basic, MX0 Mount, Air Cushion - Adjustable, 1/8 BSPP Ports
MI ITEM #03537355
MFR #1670208000
List Price$293.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1670208000

167 Series Tie Rod Air Cylinder - 25 mm Bore, 80 mm Stroke, 12 mm Rod, M10x1.25 Male Thread, Single Rod, Basic, MX0 Mount, Air Cushion - Adjustable, 1/8 BSPP Ports
MI ITEM #03537355
MFR #1670208000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$293.40/each for your price

Overview

Mfr description
167-02-0800-0 CYLINDER
  • Ø 25 mm
  • Max. stroke: 1500 mm
  • For high stroke frequencies and pulley applications
  • Optional: through piston rod, heat resistant

Specifications

  • Cylinder Type
    Metric
  • Rod Type
    Single Rod
  • Bore Diameter
    25 mm
  • Stroke
    80 mm
  • Rod Gender
    Male
  • Rod - Thread Size
    M10x1.25 Male Thread
  • Port Size
    1/8 BSPP
  • Cushion Type
    Air Cushion - Adjustable
  • Series
    167
  • Options Included
    Magnetic Piston, Switch Ready
  • Locking Position
    Without Locks
  • Operating Temperature Range
    -4 to 167 °F
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    ISO
  • Rod Size
    12 mm
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    29 psi
  • Operating Pressure Range
    29 to 145 psi
  • Standards Met
    ISO 6431
  • Overall Length
    138 mm
  • Overall Width
    40 mm
  • Overall Height
    40 mm
  • Mounting Type
    Basic, MX0
  • Pivot Pin
    3661302000
  • Rod Clevis
    1822122024 Galvanized Steel, 3590502000 Stainless Steel
  • Clevis Mount Detachable Mp2
    3672902000
  • Sperical Rod Eye
    1822124003 Female Thread
  • Eye Mount Mp6 Ball Joint
    3663602000
  • Eye Mount Mp9 Rubber Bushed
    3683202000
  • Foot Mounts - MS1
    3682202000
  • Flexible Spherical Coupling
    1826409002
  • Alignment Coupler Floating Joint
    1826409002
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text