Motion
21754-0950

GARLOCK KLOZURE
21754-0950

Klozure® Excluder Seal - 37.990 in Shaft Diameter, 37.990 in Shaft Range, 0.656 in Cross Section, 0.969 in Width, Hydrogenated Nitrile Material
MI ITEM #03537396
MFR #21754-0950
List Price$4,447.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21754-0950

Klozure® Excluder Seal - 37.990 in Shaft Diameter, 37.990 in Shaft Range, 0.656 in Cross Section, 0.969 in Width, Hydrogenated Nitrile Material
MI ITEM #03537396
MFR #21754-0950

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,447.40/each for your price

Overview

Mfr description
145A2 MILL-RIGHT BLACK 36.220" -
  • High-speed service
  • Designed for 0.781 +/- 0.156 in (19.8 +/- 3.9 mm) assembled width

Specifications

  • Shaft Or Inside Diameter Range
    37.990 in
  • Width
    0.969 in
  • Lip Code
    HNBR
  • Lip Material
    Hydrogenated Nitrile
  • Cross Section
    0.656 in
  • Design Type
    145A2
  • Max Shaft Surface Speed
    5000 fpm
  • Operating Temperature Range
    -40 to 300 ° F
  • Manufacturer Catalog Number
    21754-0950
  • Seal Type
    Excluder Seal
  • Series
    145A2
  • Manufacturer Upc Number
    717744637699
  • UPC_NO
    717744637699
  • Typical Application
    Steel Industry, Aluminum Industry, Primary Metals Industry, Pulp and Paper Industry, Use in Combination with Oil Seal as Secondary Seal for Rotating Applications, Water and Particulate Excluder, other Industrial Applications
  • Harmonization Code
    4016935020
  • Shaft Diameter
    37.990 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought