Specifications
Dimensions
- Height1.9700 in, 50.04 mm
- Length6.7800 in, 172.21 mm
- Width2.8200 in, 71.63 mm
Details
- Adjustment TypeScrew and locknut
- Fluid Cleanliness19/17/14 micron
- Fluid CompPetroleum oils
- Maximum Flow Rate120 L/min, 32.0 gpm
- Maximum Working Pressure315 bar, 4500 psi
- Seal MaterialViton
- TypeFlow control valve
- Valve Mount TypeSubplate, Manifold Mounted
- Working Temperature Max120 °F, 50 °C
- Working Temperature Min70 °F, 20 °C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)