Motion
SB 22208 C3 W33 TSS VA

MCGILL
SB 22208 C3 W33 TSS VA

SPHERE-ROL® Spherical Roller Bearing - 40 mm ID, 80 mm OD, 23 mm Width, Straight Bore, Sealed, C3
MI ITEM #03537477
MFR #SB 22208 C3 W33 TSS VA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22208 C3 W33 TSS VA

SPHERE-ROL® Spherical Roller Bearing - 40 mm ID, 80 mm OD, 23 mm Width, Straight Bore, Sealed, C3
MI ITEM #03537477
MFR #SB 22208 C3 W33 TSS VA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1.00 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    1.20 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    One-Piece
  • Closure Type
    Sealed
  • Country of Origin
    United States of America
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.30.0040
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    726166003029
  • Max Operating Temperature
    400 °F
  • Max Rpm
    6000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +450 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Seal Type
    Double Seal
  • Series
    222
  • UPC_NO
    726166003029

Overview

Mfr description
SB 22208 C3 W33 TSS VA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought