Motion
HSM507L-25 (SMA)

SUMITOMO DRIVE TECH
HSM507L-25 (SMA)

25:1 Ratio, Includes Keyless Taper-Grip Bushing
MI ITEM #03537558
MFR #HSM507L-25 (SMA)
Your Price$50,637.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
HSM507L-25 (SMA)

25:1 Ratio, Includes Keyless Taper-Grip Bushing
MI ITEM #03537558
MFR #HSM507L-25 (SMA)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50,637.84/each(List $61,454.08)

Overview

Mfr description
507L-25 REDUCER (019L2505)

Specifications

  • Reducer Type
    Helical Shaft Mounted Speed Reducer
  • Ratio
    25:1
  • Actual Ratio
    25.235:1
  • Case Size
    L
  • Max Input Horsepower
    25 hp
  • Service Factor
    1.0
  • Accessories Included
    Keyless Taper-Grip Bushing
  • Nominal Ratio
    25:1
  • Series
    HSM
  • Output Bore Type
    Keyless Taper-Grip Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text