Motion
ADB6 BEAM CP 1/2X5/8

LOVEJOY INC
ADB6 BEAM CP 1/2X5/8

ADB6 Coupling Size Code
MI ITEM #03537797
MFR #ADB6 BEAM CP 1/2X5/8
Your Price$453.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
ADB6 BEAM CP 1/2X5/8

ADB6 Coupling Size Code
MI ITEM #03537797
MFR #ADB6 BEAM CP 1/2X5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$453.40/each(List $521.41)

Overview

Mfr description
ADB6-BEAM CP-1/2X5/8

Specifications

  • Coupling Size Code
    ADB6
  • Bore Type
    Finished
  • Coupling Outside Diameter
    1.2500 in
  • Coupling Overall Length
    2.2500 in
  • Product Type
    Grid Coupling Cover & Grid Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text