Motion
65564

BRADY
65564

Gate Valve Lockouts Gvlo 10-13 Red
Mi Item #03537909
MFR #65564
Price$90.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65564

Gate Valve Lockouts Gvlo 10-13 Red
Mi Item #03537909
MFR #65564

Mfr description
65564 RED GATE VALVE LOCKOUT 10"-13"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.24/each

Specifications

Dimensions

  • Maximum Shackle Diameter
    3/8 in
  • Valve Handle Size Comp
    10 to 13 in

Details

  • Color
    Red
  • Label Language
    English, French, Spanish
  • Labeling
    Label Attached
  • Material
    Polypropylene
  • Max Number Of Padlocks
    1
  • Open Or Closed Valve
    Closed
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • Valve Equipment Type
    Gate Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)