Motion
CD85N25-250-B

SMC CORP OF AMERICA
CD85N25-250-B

C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
MI ITEM #03537970
MFR #CD85N25-250-B
List Price$73.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85N25-250-B

C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
MI ITEM #03537970
MFR #CD85N25-250-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.02/each for your price

Overview

Mfr description
CD85N25-250-B CYLINDER
  • Double acting, single rod, crimped cylinder
  • Conforms to ISO 6432 and CETOP RP52P
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
  • Standard strokes up to 300mm
  • Auto switch capable

Specifications

  • Series
    C85
  • Bore Diameter
    25 mm
  • Country of Origin
    CZ
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M10x1.25 Male ISO
  • Cushion Type
    Rubber Bumper
  • Port Size
    1/8 BSPP
  • Options Included
    Magnetized, Switch Ready
  • Operating Pressure Range
    +0.08 to +1 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Standards Met
    ISO
  • Overall Length
    387 mm
  • Body Material
    Stainless Steel
  • Magnet
    Built-in
  • Port Thread Standard
    BSPP
  • Mounting Type
    Clevis Mount
  • Cylinder Size
    Standard
  • Minimum Operating Pressure
    +0.08 MPa
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    M10x1.25
  • Rod Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text