Motion
NCDGTN32-0200

SMC CORP OF AMERICA
NCDGTN32-0200

NCG ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #03537973
MFR #NCDGTN32-0200
List Price$54.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGTN32-0200

NCG ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #03537973
MFR #NCDGTN32-0200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.25/each for your price

Overview

Mfr description
NCDGTN32-0200 CYLINDER
  • Double acting single rod
  • Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
  • Strokes from 1in through 12in
  • Mounts: basic, foot, flange, clevis, or trunnion
  • Variety of switches and a variety of lead wire lengths

Specifications

  • Series
    NCG
  • Bore Diameter
    32 mm
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    7/16-20 Male UNF
  • Cushion Type
    Urethane Cushion
  • Port Size
    1/8 NPT
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +215 psi
  • Operating Pressure Range
    +8 to +145 psi
  • Operating Temperature Range
    +14 to +140 °F
  • Standards Met
    JIS Class 2
  • Overall Length
    6.96 in
  • Overall Width
    2.67 in
  • Overall Height
    2.13 in
  • Body Material
    Aluminum
  • Magnet
    Built-in
  • Port Thread Standard
    NPT
  • Hardware Type
    Rear trunnion style
  • Mounting Type
    Trunnion
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +8 psi
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    7/16-20 in
  • Rod Thread Standard
    UNF
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text