Motion
AWC-9T
Stainless Steel Spherical Plain Bearing - 0.5625 in Bore, 1.1250 in OD, 0.6870 in Inner Ring Width, Open
MI ITEM #03538079
MFR #AWC-9T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Spherical Plain Bearing - 0.5625 in Bore, 1.1250 in OD, 0.6870 in Inner Ring Width, Open
MI ITEM #03538079
MFR #AWC-9T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    1.0000 in
  • Bore Diameter  
    0.5625 in
  • Inner Ring Width  
    0.6870 in
  • Misalignment Angle  
    10 º
  • Outer Ring Width
    0.5360 in
  • Outside Diameter  
    1.1250 in
  • Weight
    0.135 lbs

Details

  • Ball Material
    17-4PH Stainless Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    PTFE liner
  • Manufacturer Catalog
    www.aurorabearing.com
  • Outer Ring Material
    17-4PH Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    17-4PH Stainless Steel
  • Radial Static Load Capacity
    26600 lbf
  • Series
    AWC
  • Type Of Bearing
    Radial

Overview

Mfr description
AWC-9TG MIL SPEC SPHERICAL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought