Motion
HAB-12TG
Spherical Plain Bearing - 0.7500 in Bore, 1.5625 in OD, 1.2800 in, 32.51 mm Inner Ring Width, Open
Mi Item #03538082
MFR #HAB-12TG
Price$186.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.7500 in Bore, 1.5625 in OD, 1.2800 in, 32.51 mm Inner Ring Width, Open
Mi Item #03538082
MFR #HAB-12TG

Mfr description
HAB-12TG SPHERICAL BEARING W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.50/each

Specifications

Dimensions

  • Ball Diameter
    1.3750 in, 34.93 mm
  • Bore Diameter  
    0.7500 in
  • Inner Ring Width  
    1.2800 in, 32.51 mm
  • Misalignment Angle  
    18 °
  • Outer Ring Width
    0.6200 in | 15.75 mm
  • Outside Diameter  
    1.5625 in
  • Overall Width
    1.2800 in
  • Weight
    0.33 lbs | 0.15 kg

Details

  • Additional Details
    Self-Lubricating | High Misalignment | Staking Groove
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Bearing Material
    Stainless Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Liner Material
    PTFE
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    HAB-12TG
  • Outer Ring Material
    17-4 PH stainless steel - heat treated
  • Product Type
    Spherical Plain Bearings
  • Race Material
    17-4 PH stainless steel - heat treated
  • Radial Static Load Capacity
    238.899 kN, 53707 lb
  • Series
    HAB
  • Standards Met
    SAE-AS81820 Type A
  • Type Of Bearing
    High-Misalignment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)