Motion
K32X37X13
Needle Roller Bearing - 32 mm Bore, 37 mm OD, 13 mm Width, Open
Mi Item #03538205
MFR #K32X37X13
Price$17.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 32 mm Bore, 37 mm OD, 13 mm Width, Open
Mi Item #03538205
MFR #K32X37X13

Mfr description
K32X37X13-B/0-7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.59/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K32X37X13 Needle Roller Bearing features a 32 mm bore diameter, 37 mm outside diameter, 13 mm overall width, open closure type, and a weight of 0.05 lbs, making it suitable for compact industrial applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    14000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3500 lbf
  • Radial Static Load Capacity
    5700 lbf
  • Roller Type
    Needle Roller
  • Series
    K
  • Standards Met
    DIN 5405-1/ISO 3030
  • UPC_NO
    4012802371444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)