Motion
CL-3816-SKS

CARR LANE MFG CO
CL-3816-SKS

External Threaded Insert, External Thread Size: 9/16-12, Internal Thread Size: 3/8-16, Length: 0.50"
Mi Item #03538317
MFR #CL-3816-SKS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARR LANE MFG CO
CL-3816-SKS

External Threaded Insert, External Thread Size: 9/16-12, Internal Thread Size: 3/8-16, Length: 0.50"
Mi Item #03538317
MFR #CL-3816-SKS

Mfr description
CL-3816-SKS THREAD INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Size
    0.516 in
  • External Thread Size
    9/16–12 in
  • Internal Thread Size
    3/8 – 16
  • Length
    0.50 in
  • Tap Size
    9/16-12 in

Details

  • External Thread Pitch Type
    Coarse
  • Insert Wall Type
    Thick
  • Installation Tool Model Number
    CL-38-KST
  • Internal Thread Pitch Type
    Coarse
  • Material
    Stainless Steel
  • Product Type
    External Threaded Inserts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)