Motion
FOOD GRADE SILICONE 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
FOOD GRADE SILICONE 5GAL PAIL

SILICONE FLUID FG-350 Grease - Synthetic-Based Fluid Composition, 5 gal Size, Pail Container, Food Grade, Water Resistant
Mi Item #03538328
MFR #FOOD GRADE SILICONE 5GAL PAIL
Price$540.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
FOOD GRADE SILICONE 5GAL PAIL

SILICONE FLUID FG-350 Grease - Synthetic-Based Fluid Composition, 5 gal Size, Pail Container, Food Grade, Water Resistant
Mi Item #03538328
MFR #FOOD GRADE SILICONE 5GAL PAIL

Mfr description
L0723-060 LUBRICANT FG-350 5GAL PAIL
  • NSF H1 Registered
  • Film provides rust, corrosion and tarnish resistance
  • Wide operating temperature range
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$540.23/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr

Details

  • Application
    Silicone for food processing equipment
  • Certification
    NSF H1
  • Composition
    Synthetic-Based Fluid
  • Container Type
    Pail
  • Flash Point
    300°C/572 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215572304
  • Oil Type
    Silicone
  • Package Qty
    1
  • Series
    FG-350
  • UPC_NO
    089215572304
  • Viscosity
    274
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)