Motion
222S.515-MA

FAG (SCHAEFFLER)
222S.515-MA

Spherical Roller Bearing - 5.9375 in ID, 310 mm OD, 128 mm Width, Straight Bore, Open, C0
MI ITEM #03538700
MFR #222S.515-MA
Price$10,924.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
222S.515-MA

Spherical Roller Bearing - 5.9375 in ID, 310 mm OD, 128 mm Width, Straight Bore, Open, C0
MI ITEM #03538700
MFR #222S.515-MA

Mfr description
222S.515-MA
  • Can be used in existing inch or metric housings, thereby reducing replacement costs
  • No major modification required to existing housings
  • Comparable capacity to solid bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,924.45/each

Specifications

Dimensions

  • Bore Diameter  
    5.9375 in
  • Fillet Radius
    4.00 mm
  • Outer Ring Width
    3.3860 in | 86 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    128 mm
  • Precision Rating
    Not Rated
  • Weight
    74.737 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Outer Ring Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearings 222S, split spherical roller bearings, with inch size bearing bore
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Product Page
  • Max Operating Temperature
    392 °F
  • Max Rpm
    900 rpm
  • Maximum Speed
    940 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +200 °C
  • Outer Ring Type
    Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    222S
  • UPC_NO
    4026677052841

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)