Motion
75-060
FUNNEL PLASTIC 1/2 PT
MI ITEM #03538709
MFR #75-060
Price$2.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FUNNEL PLASTIC 1/2 PT
MI ITEM #03538709
MFR #75-060

Mfr description
75-060 1/2PT,FUNNEL,PINK
  • Durable, oil- and gasoline-resistant plastic
  • Safe for all petroleum products, complete with handy storage hanging tabs
  • Capacity indicates what the funnel will hold when the outlet is blocked
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.30/each

Specifications

Dimensions

  • Diameter
    4-1/2 in

Details

  • Material
    Plastic
  • Type
    Funnel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)