Motion
NCS065X25

FLEXCO
NCS065X25

05022 Conveyor Belt Fastener System Accessories - Connecting Pin, Nylon-Covered 300 Stainless Steel Material, 5 ft Length
Mi Item #03538903
MFR #NCS065X25
Price$95.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NCS065X25

05022 Conveyor Belt Fastener System Accessories - Connecting Pin, Nylon-Covered 300 Stainless Steel Material, 5 ft Length
Mi Item #03538903
MFR #NCS065X25

Mfr description
NCS065X25' W5' LEADER 05022
  • Leader assemblies simplify insertion of flexible Nylon Covered Cable (NCS) and DuralinkTM (DL) pin materials into finished splices
  • The flexible pin is attached to a smaller diameter, rigid music wire which leads the flexible pin through the splice with ease
  • A convenient and time saving advantage for wider belts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.26/each

Specifications

Dimensions

  • Length
    5 ft

Details

  • Accessory Type
    Connecting Pin
  • Material
    Nylon-Covered 300 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)