Motion
408-95 TLB 2525

RAMSEY PRODUCTS CORP
408-95 TLB 2525

Silent Chain Sprocket - Taper Lock Bushed, 0.5000 in Chain Pitch, 384.1 mm Pitch Dia., 95 Teeth, Cast Iron
MI ITEM #03538963
MFR #408-95 TLB 2525
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAMSEY PRODUCTS CORP
408-95 TLB 2525

Silent Chain Sprocket - Taper Lock Bushed, 0.5000 in Chain Pitch, 384.1 mm Pitch Dia., 95 Teeth, Cast Iron
MI ITEM #03538963
MFR #408-95 TLB 2525

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC 408-95 2525 SPKT

Specifications

  • Chain Pitch
    0.5000 in
  • Pitch Diameter
    384.1 mm
  • Number Of Teeth
    95
  • Bore Type
    Taper Lock Bushed
  • Material
    Cast Iron
  • Face Width
    51 mm
  • Outside Diameter
    384.4 mm
  • Hub Type
    D Hub
  • Length Through Bore
    63.5 mm
  • Hub Diameter
    146.1 mm
  • Chain Overall Width
    2.0000 in
  • Min Bore Diameter
    0.7500 in
  • Maximum Bore Diameter
    2.5000 in
  • Manufacturer Catalog
  • Weight
    36 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text