Motion
50AS RIV
Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #03539058
MFR #50AS RIV
Price$172.28/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #03539058
MFR #50AS RIV

Mfr description
50AS "600" RIVETED 10FT LG.
  • AS Series chains are an excellent choice for drives requiring both corrosion resistance and high load capacity.
  • The Link plates are made of 304 stainless steel and the round parts are made of hardened 600 series stainless steel.
  • The U.S. Tsubaki AS Series has the highest load capacity that we offer.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.28/ft

Specifications

Dimensions

  • Chain Overall Width
    0.878 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.080 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Plate Height
    0.591 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Weight
    0.68 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Stainless Steel
  • Material Specification
    Type 600
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • UPC_NO
    097039188120
  • Working Load Capacity
    231 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)