Motion
5634.70

MARTOR USA
5634.70

ALLFIT Hook blade (blunt end) - Carbon Steel, Number of Blades: 100, Thickness: 0.63 mm
MI ITEM #03539085
MFR #5634.70
List Price$400.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARTOR USA
5634.70

ALLFIT Hook blade (blunt end) - Carbon Steel, Number of Blades: 100, Thickness: 0.63 mm
MI ITEM #03539085
MFR #5634.70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$400.37/each for your price

Overview

Mfr description
5634 HOOK BLADES BOX/100
  • ALLFIT hook blade, blunt-ended
  • Length: 51.00 mm
  • Height: 18.90 mm
  • Thickness: 0.63 mm
  • Packaging: 100 per box

Specifications

  • Number Of Blades
    100
  • Material
    Carbon Steel
  • Length
    51 mm
  • Height
    18.90 mm
  • Thickness
    0.63 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text