Motion
09991
Roll Towel Dispenser - White Color, 12.6 in Wide, 16.1 in High, 10.2 in Depth
MI ITEM #03539300
MFR #09991
Price$121.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Towel Dispenser - White Color, 12.6 in Wide, 16.1 in High, 10.2 in Depth
MI ITEM #03539300
MFR #09991

Mfr description
9991 ROLL TOWEL DISPENSER, HANDS-FREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.20/each

Specifications

Dimensions

  • Depth
    10.2 in
  • Height
    16.1 in
  • Width
    12.6 in

Details

  • Dispenser Color Finish
    White
  • Dispenser Type
    Roll Towel Dispenser
  • For Use With Brand
    Kimberly Clark
  • For Use With Model
    01000, 01005, 01040, 01080, 11090
  • Paper Towel Fold Style
    Hardwound Roll
  • Paper Towel Roll Type
    Hardwound

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)