Motion
09996
Roll Towel Dispenser - Gray/Gray Translucent Color, 12.6 in Wide, 16.1 in High, 10.2 in Depth
Mi Item #03539303
MFR #09996
Price$123.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Towel Dispenser - Gray/Gray Translucent Color, 12.6 in Wide, 16.1 in High, 10.2 in Depth
Mi Item #03539303
MFR #09996

Mfr description
9996 DISPENSER, HANDS-FREE, S/G
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.57/each

Specifications

Dimensions

  • Depth
    10.2 in
  • Height
    16.1 in
  • Width
    12.6 in

Details

  • Dispenser Color Finish
    Gray/Gray Translucent
  • Dispenser Type
    Roll Towel Dispenser
  • For Use With Brand
    Kimberly Clark
  • For Use With Model
    02000, 50500, 50606
  • Material
    ABS
  • Paper Towel Fold Style
    Hardwound Roll
  • Paper Towel Roll Type
    Hardwound
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)