Motion
09215
Folded Towel Dispenser - Gray/Gray Translucent Color, 10.9 in Wide, 9 in High, 4.8 in Depth
Mi Item #03539306
MFR #09215
Price$37.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Folded Towel Dispenser - Gray/Gray Translucent Color, 10.9 in Wide, 9 in High, 4.8 in Depth
Mi Item #03539306
MFR #09215

Mfr description
9215 SCOTTFOLD USE WITH BRAND 01900, 8.1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.88/each

Specifications

Dimensions

  • Depth
    4.8 in
  • Height
    9 in
  • Towel Width
    8.1 in
  • Width
    10.9 in

Details

  • Ada Compliance
    ADA Compliant
  • Dispenser Color Finish
    Gray/Gray Translucent
  • Dispenser Type
    Folded Towel Dispenser
  • For Use With Brand
    Kimberly Clark
  • For Use With Model
    01960, 13253
  • Paper Towel Fold Style
    Scottfold
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)