Motion
09601
Toilet Paper Dispenser - Roll, Coreless, Wall Mounted, Stainless Steel, 1 Roll Capacity, 9-3/4 in High, 14-1/4 in Wide, 6 in Depth
Mi Item #03539326
MFR #09601
Price$121.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toilet Paper Dispenser - Roll, Coreless, Wall Mounted, Stainless Steel, 1 Roll Capacity, 9-3/4 in High, 14-1/4 in Wide, 6 in Depth
Mi Item #03539326
MFR #09601

Mfr description
9601 CORELESS JRT E-Z LOAD, STAINLESS S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.20/each

Specifications

Dimensions

  • Depth
    6 in
  • Height
    9-3/4 in
  • Width
    14-1/4 in

Details

  • Ada Compliance
    ADA Compliant
  • Color
    Stainless Steel
  • Dispenser Color Finish
    Stainless Steel
  • Mounting Style
    Wall Mounted
  • Roll Capacity
    1
  • Roll Or Sheet Paper Dispenser
    Roll
  • Single Or Double Roll
    Double, Single
  • To Use With
    Coreless Jumbo Roll Toilet Paper
  • Toilet Paper Roll Type
    Coreless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)