Motion
09608
Toilet Paper Dispenser - Roll, Coreless, Wall Mounted, Smoke, 2 Roll Capacity, 11 in High, 20 in Wide, 6 in Depth
Mi Item #03539329
MFR #09608
Price$63.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toilet Paper Dispenser - Roll, Coreless, Wall Mounted, Smoke, 2 Roll Capacity, 11 in High, 20 in Wide, 6 in Depth
Mi Item #03539329
MFR #09608

Mfr description
9608 JRT TWIN, SMOKE/GREY (SERIES I)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.13/each

Specifications

Dimensions

  • Depth
    6 in
  • Height
    11 in
  • Width
    20 in

Details

  • Ada Compliance
    ADA Compliant
  • Dispenser Color Finish
    Smoke
  • Material
    Plastic
  • Mounting Style
    Wall Mounted
  • Roll Capacity
    2
  • Roll Or Sheet Paper Dispenser
    Roll
  • Toilet Paper Roll Type
    Coreless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)