Motion
09508
Roll Towel Dispenser - White Color, 14 in Wide, 16 in High, 5.8 in Depth
MI ITEM #03539335
MFR #09508
List Price$88.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Towel Dispenser - White Color, 14 in Wide, 16 in High, 5.8 in Depth
MI ITEM #03539335
MFR #09508

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.38/each for your price

Overview

Mfr description
9508 WINDOWS JRT JR. ESCORT, PW PLAST

Specifications

  • Dispenser Type
    Roll Towel Dispenser
  • For Use With Brand
    Kimberly Clark
  • For Use With Model
    02129, 03148, 07304, 07805, 67223, 67805
  • Dispenser Color Finish
    White
  • Paper Towel Dispenser Operation
    Push Button
  • Ada Compliance
    ADA Compliant
  • Depth
    5.8 in
  • Height
    16 in
  • Width
    14 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text