Motion
09021
Toilet Paper Dispenser - Roll, Standard with Core, Wall Mounted, Smoke, 2 Roll Capacity, 13-3/4 in High, 6 in Wide, 6-3/4 in Depth
MI ITEM #03539342
MFR #09021
Price$50.50/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toilet Paper Dispenser - Roll, Standard with Core, Wall Mounted, Smoke, 2 Roll Capacity, 13-3/4 in High, 6 in Wide, 6-3/4 in Depth
MI ITEM #03539342
MFR #09021

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.50/pk

Specifications

Dimensions

  • Depth
    6-3/4 in
  • Height
    13-3/4 in
  • Width
    6 in

Details

  • Ada Compliance
    ADA Compliant
  • Dispenser Color Finish
    Smoke
  • Material
    Plastic
  • Mounting Style
    Wall Mounted
  • Roll Capacity
    2
  • Roll Or Sheet Paper Dispenser
    Roll
  • Toilet Paper Roll Type
    Standard with Core

Overview

Mfr description
9021 STANDARD ROLL TISSUE D ROLL DISP SG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought