Motion
92144
Hand Sanitizer Dispenser - Wall-Mounted, White, 1000 ml
Mi Item #03539345
MFR #92144
Price$18.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Sanitizer Dispenser - Wall-Mounted, White, 1000 ml
Mi Item #03539345
MFR #92144

Mfr description
92144 CASSETTE SKIN CARE DISPENSER WHITE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.75/each

Specifications

Dimensions

  • Depth
    5-1/4 in
  • Height
    8-3/8 in
  • Width
    5 in

Details

  • Ada Compliance
    ADA Compliant
  • Dispenser Capacity
    1000 ml
  • Dispenser Color Finish
    White
  • Material
    ABS
  • Mounting Style
    Wall-Mounted
  • Product Types
    Hand Sanitizer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)