Motion
92145
Hand Sanitizer Dispenser - Wall-Mounted, Black, 1000 ml
Mi Item #03539346
MFR #92145
Price$19.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Sanitizer Dispenser - Wall-Mounted, Black, 1000 ml
Mi Item #03539346
MFR #92145

Mfr description
92145 CASSETTE SKIN CARE DISPENSER SG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.79/each

Specifications

Dimensions

  • Depth
    5-1/4 in
  • Height
    8-3/8 in
  • Width
    5 in

Details

  • Ada Compliance
    ADA Compliant
  • Dispenser Capacity
    1000 ml
  • Dispenser Color Finish
    Black
  • Material
    ABS
  • Mounting Style
    Wall-Mounted
  • Product Types
    Hand Sanitizer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)