Motion
09023
Folded Towel Dispenser - Gray Color, 22.6 in Wide, 5.4 in High, 5-3/4 in Depth
Mi Item #03539359
MFR #09023
Price$63.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Folded Towel Dispenser - Gray Color, 22.6 in Wide, 5.4 in High, 5-3/4 in Depth
Mi Item #03539359
MFR #09023

Mfr description
9023 MEGACARTRIDGE BRACKET, GREY PLASTIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.13/each

Specifications

Dimensions

  • Depth
    5-3/4 in
  • Height
    5.4 in
  • Width
    22.6 in

Details

  • Dispenser Color Finish
    Gray
  • Dispenser Type
    Folded Towel Dispenser
  • For Use With Brand
    Kimberly Clark
  • Material
    ABS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)