Motion
78CS8 2
Accu-Torch ® Engineering Chain Sprocket - 8 Teeth, 2 in Bore Diameter, 6.8300 in Pitch Diameter, Steel Material
Mi Item #03539454
MFR #78CS8 2
Price$392.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Accu-Torch ® Engineering Chain Sprocket - 8 Teeth, 2 in Bore Diameter, 6.8300 in Pitch Diameter, Steel Material
Mi Item #03539454
MFR #78CS8 2

Mfr description
78CS8 2 SPK ENG C BS
  • Martin Accu-Torch ® steel sprockets are available for virtually all engineering class chains in style A, B, and C.
  • Also available as split with welded hub and split or solid detachable hub.
  • They can also be furnished as shear pin type.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$392.30/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Chain Roller Diameter
    0.8750 in
  • Chain Roller Width
    0.9380 in
  • Hub Outside Diameter
    4.7500 in
  • Keyway Size
    1/2 X 1/4 in
  • Length Through Bore
    3.1250 in
  • Outside Diameter
    7.2990 in
  • Pitch Diameter
    6.8300 in
  • Set Screw Size
    1/2-13 X 1/2 in
  • Stocked Finished Bore
    2.0000 in
  • Storage Dimension Length
    7.2990 in
  • Storage Dimension Width
    7.2990 in
  • Tooth Thickness
    0.8750 in
  • Weight
    16.97 lbs

Details

  • Bore Type
    Bored to Size
  • Chain / Sprocket Type
    Engineered Chain
  • Hub Style
    C
  • Manufacturer Upc Number
    697950324371
  • Material
    Steel
  • Number Of Set Screws
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    8
  • Set Screw Location
    2, over key/90
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950324371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)