Motion
MDCD41-20-15-A
Ruland MDCD41-20-15-A - Disc Coupling, Double Disc Clamp Style, Bores 20mmx15mm, OD 41.3mm, L 55.0mm, 2024 or 7075 Aluminum Hubs, 302 Stainless Steel Disc Springs
MI ITEM #03539689
MFR #MDCD41-20-15-A
List Price$208.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MDCD41-20-15-A - Disc Coupling, Double Disc Clamp Style, Bores 20mmx15mm, OD 41.3mm, L 55.0mm, 2024 or 7075 Aluminum Hubs, 302 Stainless Steel Disc Springs
MI ITEM #03539689
MFR #MDCD41-20-15-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$208.39/each for your price

Overview

Mfr description
MDCD41-20-15-A

Specifications

  • Series
    MDCD-A
  • Disc Coupling Type
    Double Disc - Clamp Style without Keyway
  • Bore Size
    0.7870 in
  • Angular Misalignment
    2 °
  • Bore Type
    Finished
  • Overall Length
    55.0 mm
  • Bore - Side 1
    20 mm
  • Bore - Side 2
    15 mm
  • Axial Misalignment
    0.0200 in
  • Outside Diameter
    41.3 mm
  • Max Rpm
    10000 rpm
  • Torque Capacity
    15 ft-lbs
  • Length Through Bore
    1.0280 in
  • Hub Material
    7075 or 2024 Aluminum
  • Disc Material
    302 Stainless Steel
  • Number Of Discs
    2
  • Coupling Finish
    Black Anodized
  • Hub Width
    18.0 mm
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    M4
  • Bore Tolerance
    +.030 / -.000 mm
  • Max Angular Misalignment
    2.0 °
  • Max Axial Misalignment
    0.51 mm
  • Max Parallel Misalignment
    0.25 mm
  • Shaft Penetration
    27.5 mm
  • Rated Temperature
    -10 to +200 °F
  • Dynamic Torque Non Reversing
    10.15 N-m
  • Dynamic Torque Reversing
    5.08 N-m
  • Torsional Stiffness
    42.4 N-m/deg
  • Harmonization Code
    8483608000
  • Weight
    0.31 lbs
  • UPC_NO
    63452908445
  • Manufacturer Product Page
  • Installation Instructions
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Parallel Misalignment
    0.0100 in
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text