Motion
VU140179
Slewing Ring Bearing - VU Series, Four-Point Contact, Gearless, 124.5 mm ID, 234 mm OD, 35 mm Width
Mi Item #03540285
MFR #VU140179
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring Bearing - VU Series, Four-Point Contact, Gearless, 124.5 mm ID, 234 mm OD, 35 mm Width
Mi Item #03540285
MFR #VU140179

Mfr description
VU140179 SLEWING RING, 4 POINT CONTACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    234 mm
  • Overall Width  
    35 mm
  • Weight
    16.63 lbs

Details

  • Gear Type
    Gearless
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802076066
  • Product Type
    Slewing Rings
  • Radial Dynamic Load Capacity
    16900 lbf
  • Radial Static Load Capacity
    25500 lbf
  • Series
    VU
  • Type Of Bearing
    Four-Point Contact
  • UPC_NO
    4012802076066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)