Motion
F5032
C96 ISO TIE ROD CYLINDER with 32 mm Bore Size
Mi Item #03540321
MFR #F5032
Price$10.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C96 ISO TIE ROD CYLINDER with 32 mm Bore Size
Mi Item #03540321
MFR #F5032

Mfr description
F5032 FLANGE KIT
  • C(P)96 mounting brackets
  • Type: Front Flange "F" type
  • Type: Rear Flange "G" type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.68/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • For Use With
    C95
  • Replacement Part Type
    Flange Bracket Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)