Motion
KT162214C3
Needle Roller Bearing - 16 mm Bore, 22 mm OD, 14 mm Width
MI ITEM #03540592
MFR #KT162214C3
List Price$16.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 16 mm Bore, 22 mm OD, 14 mm Width
MI ITEM #03540592
MFR #KT162214C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.69/each for your price

Overview

Mfr description
KT162214 BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    11600 N
  • Static Load Capacity
    12500 N
  • Max Rpm
    30000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT162214C3
  • Weight
    25.35 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT162214C3 Needle Roller Bearing features a 16 mm bore diameter, 22 mm outside diameter, 14 mm overall width, and 25.35 lb weight, making it suitable for heavy-duty industrial systems, mining equipment, and high-load rotating assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text