Motion
NS880-12T 1-7/16IN 1KW1SS PA

REXNORD INC
NS880-12T 1-7/16IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 12 Teeth, 1 7/16 in Bore Dia., 5.7950 in Pitch Dia., PA Material
Mi Item #03540621
MFR #NS880-12T 1-7/16IN 1KW1SS PA
Price$160.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS880-12T 1-7/16IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 12 Teeth, 1 7/16 in Bore Dia., 5.7950 in Pitch Dia., PA Material
Mi Item #03540621
MFR #NS880-12T 1-7/16IN 1KW1SS PA

Mfr description
614-34-4 NS880-12T 1-7/16 KWSS
  • 880 Series Molded Split Sprocket with 12Teeth and a 1-7/16in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.37/each

Specifications

Dimensions

  • Bore Diameter
    1 7/16 in
  • Length Through Bore
    41.3 mm
  • Outside Diameter
    147.3 mm
  • Pitch
    147.22 mm
  • Pitch Diameter  
    5.7950 in
  • Tooth Width
    16 mm
  • Weight
    0.80 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS880
  • Hub Type
    Wide
  • Material
    Nylon
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    12
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    698210857073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)