Motion
614-34-9

REXNORD INC
614-34-9

10028731 / NS880-12T_1-7/16IN_I_PA
Mi Item #03540622
MFR #614-34-9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
614-34-9

10028731 / NS880-12T_1-7/16IN_I_PA
Mi Item #03540622
MFR #614-34-9

Mfr description
614-34-9 NS880-12T 1-7/16 IDL
  • 880 Series Molded Split Sprocket with 12Teeth and a 1-7/16in Round Idler Bore in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1 7/16 in
  • Pitch Diameter  
    5.795 in
  • Weight
    0.80 lbs

Details

  • Bore Type
    Idler
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS880
  • Number Of Teeth  
    12
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)