Motion
RB0071
Bore Adapter - RB0071 Series, Bore Reducing Adapter, 0.4720 in OAL
MI ITEM #03540645
MFR #RB0071
Price$3.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bore Adapter - RB0071 Series, Bore Reducing Adapter, 0.4720 in OAL
MI ITEM #03540645
MFR #RB0071

Mfr description
RB0071
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.11/each

Specifications

Dimensions

  • Bore Diameter
    0.474 / 0.486 in
  • Overall Length
    0.4720 in
  • Overall Width
    0.4720 in
  • Weight
    0.060 lbs
  • Width
    0.4720 in

Details

  • Harmonization Code
    8483.90.8080
  • Manufacturer Catalog
    FENNER_DRIVES_RB0071_Catalog.pdf
  • Manufacturer Upc Number
    662345035934
  • Product Types
    Bore Reducing Adapter
  • Series
    RB0071
  • UPC_NO
    662345035934

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)