Motion
RNFTL2525A3S
R Series: Rolled Ball Screw - 25 mm Nominal Screw Diameter
MI ITEM #03540652
MFR #RNFTL2525A3S
Your Price$619.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R Series: Rolled Ball Screw - 25 mm Nominal Screw Diameter
MI ITEM #03540652
MFR #RNFTL2525A3S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$619.08/each(List $742.90)

Overview

Mfr description
RNFTL2525A3S

Specifications

  • Product Types
    R Series: Rolled Ball Screw
  • Nominal Screw Diameter
    25 mm
  • Overall Height
    69 MM
  • Overall Length
    80 MM
  • Overall Width
    80 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176465314
  • UPC_NO
    029176465314

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text