Motion
222S.507-MA

FAG (SCHAEFFLER)
222S.507-MA

Spherical Roller Bearing - 5.4375 in ID, 290 mm OD, 124 mm Width, Straight Bore, Open, C0
Mi Item #03540798
MFR #222S.507-MA
Price$9,338.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
222S.507-MA

Spherical Roller Bearing - 5.4375 in ID, 290 mm OD, 124 mm Width, Straight Bore, Open, C0
Mi Item #03540798
MFR #222S.507-MA

Mfr description
222S.507-MA
  • Can be used in existing inch or metric housings, thereby reducing replacement costs
  • No major modification required to existing housings
  • Comparable capacity to solid bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,338.49/each

Specifications

Dimensions

  • Bore Diameter  
    5.4375 in
  • Fillet Radius
    3.00 mm
  • Outer Ring Width
    80 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    124 mm
  • Precision Rating
    Not Rated
  • Weight
    31.3 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Outer Ring Guided
  • Closure Type
    Open
  • Dynamic Load Capacity
    780 kN
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Product Page
  • Max Rpm
    750 rpm
  • Maximum Speed
    750 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +200 °C
  • Outer Ring Type
    Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222S
  • Static Load Capacity
    1060 kN
  • UPC_NO
    4012801631990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)