Motion
VW4
BRG DB BALL V GDEWHL STL SHLD SZ4
Mi Item #03541195
MFR #VW4
Price$76.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRG DB BALL V GDEWHL STL SHLD SZ4
Mi Item #03541195
MFR #VW4

Mfr description
VW4 V GUIDE WHEEL SHIELDED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.21/each

Specifications

Dimensions

  • Outside Diameter
    60 mm
  • Overall Width
    0.7500 in
  • Weight
    0.63 lbs

Details

  • Material
    Steel
  • Product Type
    V-Groove Cam Followers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)