Motion
7201A5TRDULP4Y

NSK CORP, BEARING DIV
7201A5TRDULP4Y

Duplex Angular Contact Bearing - 12 mm Bore, 32 mm OD, 10 mm Width, Open
MI ITEM #03541220
MFR #7201A5TRDULP4Y
List Price$835.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7201A5TRDULP4Y

Duplex Angular Contact Bearing - 12 mm Bore, 32 mm OD, 10 mm Width, Open
MI ITEM #03541220
MFR #7201A5TRDULP4Y

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$835.68/each for your price

Overview

Mfr description
7201A5TRDULP4Y

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    0.15 lbs
  • Contact Angle
    30 °
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Description
    7201A5TRDULP4Y
  • Prop 65 Statement
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176585791
  • Measurement Standard
    Metric
  • Overall Height
    20 mm
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text