Motion
100BNR10HTDUELP4Y

NSK CORP, BEARING DIV
100BNR10HTDUELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 150 mm OD, 48 mm Width, 18 ° Contact, Open
MI ITEM #03541266
MFR #100BNR10HTDUELP4Y
Your Price$9,755.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
100BNR10HTDUELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 150 mm OD, 48 mm Width, 18 ° Contact, Open
MI ITEM #03541266
MFR #100BNR10HTDUELP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,755.12/each(List $11,627.37)

Overview

Mfr description
100BNR10HTDUELP4Y

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Cage Material
    Phenolic
  • Country of Origin
    JP
  • Series
    10
  • Harmonization Code
    6909195010
  • Manufacturer Upc Number
    029176626173
  • UPC_NO
    029176626173
  • Prop 65 Statement
  • Description
    100BNR10HTDUELP4Y
  • Measurement Standard
    Metric
  • Overall Height
    48 mm
  • Weight
    5.51 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought