Motion
DPEF081006
Dri-Plane® Flanged Bearing - 0.5000 in ID, 0.6250 in OD, 0.3750 in Length, 0.8750 in Flg Dia., Powdered Metal Material
MI ITEM #03541284
MFR #DPEF081006
Price$1.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dri-Plane® Flanged Bearing - 0.5000 in ID, 0.6250 in OD, 0.3750 in Length, 0.8750 in Flg Dia., Powdered Metal Material
MI ITEM #03541284
MFR #DPEF081006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.05/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Flange Diameter  
    0.8750 in
  • Flange Outside Diameter
    0.8750 in
  • Flange Thickness
    0.1250 in;3.18 mm
  • Inside Diameter
    0.5000 in
  • Maximum P Value
    1600
  • Maximum PV Value
    40000
  • Outside Diameter  
    0.6250 in
  • Overall Length  
    0.3750 in
  • Overall Thickness
    0.1250 in
  • Weight
    0.019 lbs

Details

  • Additional Details
    Dry-Running Capability;High Temperature;Self-Lubricating;RoHS Compliant
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bushing Type
    Flanged
  • Country of Origin
    US
  • Description
    Dri-Plane Flanged Bearings
  • Flange Diameter Tolerance
    +/-0.005 in
  • Flange Thickness Tolerance
    +/-0.005 in
  • Group & Class
    Sintered Bronze
  • Length Tolerance
    +/-0.005 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905231032
  • Material
    Powdered Metal
  • Material Specification
    ASTM
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -50 to 700 ºF
  • Outside Diameter Tolerance
    0.6270 in-0.6280 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    Yes
  • Sleeve Bearing Type
    Flange Sleeve
  • Type
    Flanged
  • Type Of Bearing
    Flanged Sleeve
  • UPC_NO
    717905231032

Overview

Mfr description
DPEF081006

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought