Motion
DPEF323632
DPEF323632
Mi Item #03541286
MFR #DPEF323632
Price$31.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DPEF323632
Mi Item #03541286
MFR #DPEF323632

Mfr description
DPEF323632
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.24/each

Specifications

Dimensions

  • Flange Diameter  
    2.5000 in
  • Inside Diameter
    2.0000 in
  • Maximum P Value
    1600
  • Maximum PV Value
    40000
  • Outside Diameter  
    2.2500 in
  • Overall Length  
    2.0000 in
  • Weight
    0.431 lbs

Details

  • Bushing Material
    Powdered Metal Dri-Plane
  • Bushing Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905231704
  • Max V Value
    1000 sfpm
  • Operating Temperature Range
    -50 to 700 ºF
  • Product Type
    Plain Sleeve & Flanged Bearings
  • UPC_NO
    717905231704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)