Motion
94687/94113E1

NTN
94687/94113E1

Tapered Roller Bearing Set - 6.8750 in Bore, 11.3750 in OD, Class 4 Precision, 0.1300 in, 3.300 mm Fillet Radius
Mi Item #03541401
MFR #94687/94113E1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
94687/94113E1

Tapered Roller Bearing Set - 6.8750 in Bore, 11.3750 in OD, Class 4 Precision, 0.1300 in, 3.300 mm Fillet Radius
Mi Item #03541401
MFR #94687/94113E1

Mfr description
94687/94113E1 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    6.8750 in
  • Fillet Radius
    0.1300 in, 3.300 mm
  • Inner Ring Width
    2.5000 in, 63.500 mm
  • Outside Diameter
    11.3750 in
  • Precision Rating
    Class 4
  • Weight
    34.83 lbs

Details

  • Abma Precision Rating
    Class 4
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    94687
  • Compatible Cup
    94113E1
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0064
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359659900
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)