Motion
1057673
Acrylic Adhesive - 25 ml, Syringe, Cure Time 24 hr
Mi Item #03541446
MFR #1057673
Price$70.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 25 ml, Syringe, Cure Time 24 hr
Mi Item #03541446
MFR #1057673

Mfr description
1057673 331 MAGNET BONDER 25ML
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$70.00/each

Specifications

Dimensions

  • Package Size
    25 ml
  • Shear Strength
    3100 psi

Details

  • Acrylic Type
    Acrylic
  • Application
    Bonding
  • Color
    White
  • Cure Time
    24 hr
  • Material Comp
    Magnet, Metal
  • Package Type
    Syringe
  • Product Form
    Paste
  • UPC_NO
    079340424265
  • Viscosity
    20,000 cP
  • Viscosity Class
    Medium Viscosity
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)