Specifications
Dimensions
- Container Size10 oz
Details
- ApplicationBuss Bars, Circuit Breakers, Edge Connectors, Generators, Metal Switches, Motors, Relays, Scales, Sensors
- ColorTransparent
- ConcentrationReady-to-Use
- FormAerosol Spray
- ScentCharacteristic Hydrocarbon
- TypeCleaner
Overview
Mfr description
1622-10S 10OZ CONTACT CLEANER