Motion
54-GD5052-02 IDLRTN P/A ST L/L FS

REXNORD INC
54-GD5052-02 IDLRTN P/A ST L/L FS

Return Training Idler - CEMA D Rating, 5 in Roll Diameter, 54 in Belt Width
Mi Item #03541514
MFR #54-GD5052-02 IDLRTN P/A ST L/L FS
Price$7,701.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
54-GD5052-02 IDLRTN P/A ST L/L FS

Return Training Idler - CEMA D Rating, 5 in Roll Diameter, 54 in Belt Width
Mi Item #03541514
MFR #54-GD5052-02 IDLRTN P/A ST L/L FS

Mfr description
54-GD5052-02 IDLRTN P/A STL ANG/ANG FS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,701.15/each

Specifications

Dimensions

  • Belt Width  
    54 in
  • Distance Between Mounting Holes
    63 in
  • Overall Width
    65-1/2 in
  • Roll Diameter  
    5 in
  • Roller Length
    57 in

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    0 °
  • Idler Type
    Return Training
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210833251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)