Specifications
Dimensions
- Glove SizeX-Large
Details
- Ansi Isea Cut Resistance LevelA2
- Coating Outer Shell CoveragePalm & Fingers
- Coating Outer Shell MaterialPolyurethane
- ColorGray
- Cuff TypeKnitwrist
- Description KeywordPolyurethane Coated Palm & Fingers
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance Level3
- En 388 Puncture Resistance Level3
- En 388 Tear Resistance Level4
- Hand TypePair
- Liner/Shell MaterialDyneema
- Standards Met21 CFR, FDA, USDA
- TypeCut Resistant
- UPC_NO821812053646
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)